Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Foot Rest Free Standing Fixed Height
Click to view available options
:
Treston foot rest free standing fixed
Description
- Free-standing foot rest, not height-adjustable
- 21.7 W x 13.8 D x 3.94 in. H
- Tiltable 5 to 30 degrees
- Suitable for any bench
Specifications
Specifications
| Width (English) | 21.65 in. |
| Width (Metric) | 550 mm |
| Quantity | 1 Ea. |
| Height (Metric) | 220 mm |
| For Use With (Equipment) | Treston Workstations |
| Depth (English) | 13.78 in. |
| Depth (Metric) | 350 mm |
| Height (English) | 8.66 in. |
| Description | Foot rest, free standing, fixed height |
| Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction